Beli gauge set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Megapoxy Epoxy Adhesive PM Part A & B (Lem Epoksi Dua Komponen)Deskripsi:Megapoxy PM is specially formulated structural non-sag epoxy filling paste and adhesive. This easy to use two-part epoxy sets after mixing to an extremely durable adhesive ideal for bonding natural stone, concrete, steel, timber, glass and masonary. Its easy to use 1:1 mixing make it suitable for onsite applications. ADVANTAGES : - Simple 1: 1 mix ratio. - Creamy texture, blends easily. - Non sag on vertical surfaces. - Rapid setting. - Adheres and cures under adverse conditions (cold and damp). - Good strength retention after prolonged immersion in water. - Tensile and compressive strength superior to concrete. - Very good chemical resistance.atribut:
- Mixing Ratio: 1 part resin to 1 part hardener by volume
- Mixing: Mix until uniform grey or white
- Working Life (minute): 45 at 25°C
- Minimum Application Temperature (°C): 10
- Minimum Cure Time (Hour): 12 at 25°C
- Compressive Strength (MPa): 80.0
- Flexural Strength (MPa): 15.0
- Full Cure Time (day): 4 at 25°C
- Tensile Bold Strength (MPa): 10.0
- Tensile Strength (MPa): 25.0
- Megapoxy Megadure Kit (Lem Epoxy Dua Komponen)atribut:
- Size (L): 2
- Megapoxy Epoxy Adhesive PF Part A & B (Lem Epoksi Dua Komponen)Deskripsi:Megapoxy PF is a rapid set epoxy adhesive which sets in three to five minutes and attains more than half its ultimate strength within 15 minutes of mixing. Megapoxy PF "hardens-as-you-hold-it" for immediate on the spot emergency repairs to tanks, pipes, machinery, concrete structures etc.atribut:
- Mixing Ratio: 1 Part A to 1 Part B by volume
- Mixing: Mix until uniform in colour
- Working Life (minute): 3 at 25°C
- Minimum Application Temperature (°C): 10
- Minimum Cure Time (Hour): 1 at 25°C
- Compressive Strength (MPa): 65.0
- Full Cure Time (hour): 2 at 25°C
- Tensile Bold Strength (MPa): 15.0
- Tensile Strength (MPa): 25.0
- Megapoxy HICB Epoxy Adhesive Kit (Lem Epoksi Dua Komponen)Deskripsi:Megapoxy HICB is a two component pourable epoxy grout for backing crusher parts,grouting machinery, locking bearings, setting anchor bolts and chocking of machinery. It has outstanding compressive strength properties with very low shrinkage, and is economical to use compared with other epoxy resin systems. Part "A" is a white low viscosity liquid and is packed in a re-sealable plastic bucket. Part "B" is a blue coloured liquid and is packed in a screw capped plastic bottle. Accelerator is a clear brown liquid and is packed in a 250 ml. tin. METHOD OF USE : 1. Seal all crevices with putty (such as Megapoxy PF Rapid set putty) so that backing mixture does not leak out. 2. Make certain no settling has occurred in the resin by stirring, then add the hardener (Part "B") slowly with continual mixing. 3. Using low speed electric drill, mix well, but do not aerate. 4. Mix until uniform colour is obtained. 5. The mixture must be used immediately after mixing. 6. If ambient temperature is high, the kits should be stored in as cool a place as possible. High ambients will lead to greatly shortened usable life. 7. If topping up is required, then this can be carried out at a later date when it is convenient. 8. If adhesion is not required, one or both surfaces should be coated with wax or grease based release agent. 9. Allow Megapoxy HICB to harden before returning crusher into service.atribut:
- Size (L): 5
- Tensile Strength (MPa): 40-45
- Tensile Shear Strength (MPa): 11-13
- Compressive Strength (MPa): 105-120
- Cure Time (hour): Non Accelerated : 24 at 25°C 48 at 15°C, Accelerated : 6 at 25°C 12 at 15°C
- Setting Time (hour): Non Accelerated : 6 at 25°C 12 at 15°C, Accelerated : 2 at 25°C 4 at 15°C
- Working Time (minute): Non Accelerated : 30 at 25°C 60 at 15°C, Accelerated : 10 at 25°C 20 at 15°C
- LOCTITE Silicone Flange Sealing Agent 5920 (Sealant Flange Silikon)atribut:
- Capacity (ml): 300
- Color: Copper
- Viscosity: Paste (thixo)
- Finishing Material: Principal Component: Silicone
- Wipro Webbing Sling (Tali Angkat / Sling Sabuk)Deskripsi:Webbing sling terbuat dari 100% polyester webbing yang kuat, terdiri dari dua lapis webbing (double ply) dengan mata dikedua ujungnya (reinforced lifting eyes) dan bentuk ini dapat dikombinasikan menjadi berbagai macam type termasuk penggunaan ring dan hook webbing sling mempunya kode warna, label, dan faktor keselamatan 6 : 1
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- Alla France ThermometerDeskripsi:A full line of ecological precision thermometers to preserve our environment.Mercury free thermometers. A lucky four leaved clover identifies the range.They feature a special ring/hook that can be clipped on the glass, patented by Alla France.Yellow back glass thermometers, giving a much better reading than the white back, diameter 6 - 7 mm.With a safe blue organic filling liquid.In case of breakage the residue after decomposition becomes H2O + CO2.
- SAFETY JOGGER Sepatu Safety Sneakers Low Cut Kassie 01 SRC (Sepatu Proyek)Deskripsi:Breathable youthful work sneaker. Sepatu ini di desain sporty yang berpadu sengan sirkulasi udara. Sepatu ini memiliki style dan youthfull serta nyaman saat dipakai, antislip, serta ringan saat dipakai. Sepatu ini memiliki bahan berteknologi tinggi yang dioptimalkan untuk iklim, dan outsole yang dirancang secara ergonomis. Kassie pendamping ideal untuk hari kerja dan seterusnya.atribut:
- Upper: 3D Mesh
- Lining: Mesh
- Insole: Removable, SJ Foam Footbed
- Outsole: Phylon + Rubber
- Weight (g/shoe): 225
- NAKI Epoxy Floor Coating 20kg (Cat Epoxy)Deskripsi:Cat lantai dua komponen anti slip dan performa tinggi juga memiliki ketahanan terhadap kimia, abrasi, dan juga benturan.atribut:
- Type of paint: 2 Component Epoxy
- Ratio: 4:1 by Volume (Base : Hardener)
- Application Equipment: Brush, Roller
- Dry Press Time (hour): 12
- Cure Time (days): 6
- Dry Touch Time (hour): 5
- Size (kg): 20
- Texture: Gloss
- Solent Maintenance Food Safe High Load Spray Grease (Gemuk Semprot)Deskripsi:Intended use for lubrication of bearings, slides and all delicate mechanisms used in the food manufacturing/ processing industry. Maximum operating temperature 150 Degree C with excellent load carrying capacity and water resistance. Non-toxic. FDA Compliant. INS H1 registered.atribut:
- For Use On: Bearings
- Features: Non-Toxic Water Resistant
- Size: 500ml
- Container Type: Aerosol
- Operating Temperature Range: -10 to 150 Degree C
- REMA TIP TOP SC 2000 Black CementDeskripsi:Highly Versatile Cold Vulcanizing Adhesiveatribut:
- Size (kg): 1
- Kafuter Lem Caster Glue A+B Metal Repairing Adhesive GlueDeskripsi:Memperbaiki barang seperti sambungan besi atau pipa sangatlah menyulitkan karena tidak menjamin keawetannya. Tapi tenang, kini telah hadir lem caster AB tahan panas dari Kafuter yang dapat memperbaiki barang seperti logam, baja, besi, hingga aluminium. Masalah-masalah seperti retak pada mesin pompa, lubang pada permukaan besi, hingga patahnya komponen metal dapat diperbaiki dengan menggunakan lem dari Kafuter ini.- Untuk Berbagai Bahan dan MediaLem reparasi super untuk semua peralatan, itulah lem caster AB dari Kafuter. Lem ini bisa Anda gunakan untuk menambal atau merekatkan besi, baja, tembaga, seng, keramik, dan lain sebagainya.- Memiliki Resistensi yang Tinggi Tidak perlu khawatir lem caster AB akan rusak akibat rendah atau tingginya temperatur. Lem memiliki ketahanan suhu antara -60 °C hingga 150 °C. Oleh karena itu, suhu panas maupun dingin tidak akan memengaruhi kinerja dari lem ini.- Tahan Terhadap BenturanMemperbaiki sambungan dengan lem caster AB ini tidak menurunkan kualitas sambungannya. Lem telah teruji mampu menahan benturan keras dan beban dengan tekanan yang tinggi. Anda tidak perlu khawatir akan kualitas lem ini.- Bersifat Anti Air dan Anti LembapLem besi AB juga dapat Anda gunakan pada media basah seperti pipa air yang bocor. Kafuter telah membekali lem ini dengan fitur waterproof. Sifat anti air dan anti lembapnya membuat lem dapat bertahan dalam jangka waktu yang lama.- Penggunaan yang MudahUntuk menggunakannya, Anda harus mencampur kedua jenis lem A dan B dengan rasio 1:1. Pastikan rasio campuran tepat agar lem dapat bekerja dengan optimal. Setelah lem tercampur, Anda dapat menggunakannya untuk memperbaiki mesin radiator, pompa, wastafel dan lain-lain.Rincian yang Anda dapatkan untuk pembelian produk ini:- 1 Set Kafuter Lem Caster Glue A+B Metal Repairing Adhesive Glue 100g - K9119- 1 x Aplikator Lematribut:
- Recommended Storage Temperature (°C): 15 to 28
- Temperature Resistance (°C): -60 to 150
- Chugoku Marine Paint Hifloor 100Deskripsi:HIFLOOR 100 H based on non-solvent epoxy resin, has been developed as a heavy-duty floor coating. 1. Excellent chemical resistance. 2. Excellent film hardness 3. Excellent water and oil resistance 4. Can be applied in closed spaces since it is a non-solvent type 5. Low VOC Product.atribut:
- Type: Non-solvent epoxy resin coating material for floors
- Mixing Ratio: Base : Hardener = 3.5 : 1 (by weight)
- Thinner: CMP-31 for cleanning only
- Preceding Coats: Hifloor 970 Primer , Epicon sealer clear , etc.
- Drying Time Hard Dry (hour): 10°C : 30; 20°C : 24; 30°C : 20; 40°C : 16
- Drying Time Surface Dry (hour): 10°C : 16; 20°C : 10; 30°C : 6; 40°C : 4
- Film Thickness (microns): Wet : 808 - 1010; Dry : 800 - 1000
- Flash Point (°C): Base = 95; Hardener = 75
- Maximum Recommended Weather Humidity (%RH): 85
- Method of Application: Trowel , Spike Roller
- Minimum Recommended Weather Temperature (°C): 10
- Painting Interval (hour): Min. : 10°C : 30; 20°C : 24; 30°C : 18; 40°C : 14; Max. : 10°C : 7days; 20°C : 7days; 30°C : 7days; 40°C : 5days
- Pot Life (hour): 10°C : 1; 20°C : 40min; 30°C : 25min; 40°C : 15min
- Solid By Volume (%): 99.0 ± 1
- Theoretical Coverage (L/m²): 0.81-1.01
- Theoretical Coverage (m²/L): 1.24-0.99
- VOC (g/L): 10 (EPA Method-24)
- ALSEAL All Purpose Sealant (Lem Silikon)Deskripsi:ALSEAL All Purpose Sealant is a general purpose acetoxy silicone sealant formulated for general purpose glazing and sealing applications where long term reliability is required. It will bond to form a durable, flexible, waterproof seal on many common wet area building materials. This elastomeric sealant is permanently elastic upon curing.Well-suited for general sealing applications such as sheet metal, skylights, ventilators, air-conditioning systems, metal/ plastic signs, glass block structures and as a bedding for marine hardware.atribut:
- Color: Grey
- Size (ml): 280
- Density (g/mL): 0.95-0.98
- Service Temperature (°C): Up to 150
- Application Temperature (°C): -20 to 50
- Curing System: Moisture curing, acetoxy
- Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)Deskripsi:Spotcheck® SKC-S adalah bahan yang tidak terhalogenasi yang digunakan dalam proses inspeksi penetran cair. SKC-S digunakan pada kain lembab untuk menghilangkan penetrasi permukaan dari area inspeksi sebelum menerapkan pengembang.atribut:
- Flash Point: > 57°F / 14°C
- Density: 6.29 lb/gal / 755 g/L
- Corrosion: Meets AMS 2644 requirements
- Non Volatile Residue (ppm): <50
- NPE-Free: Yes
- Carla Craft Craft Punch CP-1 (Perforator / Pembolong)Deskripsi:Small Size Craft Punch
- Gajah Tunggal Car Tires Outer Super Grip (Ban Mobil)Deskripsi:Didesain khusus untuk aplikasi di daerah perhutanan, pertambangan dan konstruksi. Desain telapak yang menyilang. Daya cengkeram dan traksi kuat di dalam area hutan serta pertambangan, terutama medan yang sangat berat. Kompon untuk aplikasi khusus. Daya tahan tinggi terhadap tusukan benda asing seperti potongan kayu dan batu tajam. Bahu ban lebih terbuka Traksi kuat dan kemampuan menepis lumpur yang melekat ditelapak ban dengan cepat.
Daftar Harga gauge set Terbaru October 2026
| Megapoxy Epoxy Adhesive PM Part A & B (Lem Epoksi Dua Komponen) | Rp3.199.900 |
| Megapoxy Megadure Kit (Lem Epoxy Dua Komponen) | Rp3.199.900 |
| Megapoxy Epoxy Adhesive PF Part A & B (Lem Epoksi Dua Komponen) | Rp2.699.900 |
| Megapoxy HICB Epoxy Adhesive Kit (Lem Epoksi Dua Komponen) | Rp3.099.900 |
| LOCTITE Silicone Flange Sealing Agent 5920 (Sealant Flange Silikon) | Rp2.099.900 |
| Wipro Webbing Sling (Tali Angkat / Sling Sabuk) | Rp98.900 |
| BOSCH Jigsaw (Gergaji Mesin) | Rp1.299.900 |
| Alla France Thermometer | Rp259.900 |
| Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen) | Rp31.900 |
| SAFETY JOGGER Sepatu Safety Sneakers Low Cut Kassie 01 SRC (Sepatu Proyek) | Rp569.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Megapoxy%20Epoxy%20Adhesive%20PM%20Part%20A%20%26%20B%20(Lem%20Epoksi%20Dua%20Komponen)/ixP104701681-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Megapoxy%20Megadure%20Kit%20(Lem%20Epoxy%20Dua%20Komponen)/ifP104701663-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Megapoxy%20Epoxy%20Adhesive%20PF%20Part%20A%20%26%20B%20(Lem%20Epoksi%20Dua%20Komponen)/ioP104701672-1.jpg)
/8xP108544321-1.jpg)
/P101518329-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Kassie%2001%20SRC%20(Sepatu%20Proyek)/6fP105606231-1.jpg)
/gpP105478601-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Solent%20Maintenance%20Food%20Safe%20High%20Load%20Spray%20Grease%20(Gemuk%20Semprot)/mzP102130827-5.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/REMA%20TIP%20TOP%20SC%202000%20Black%20Cement/9yP110547358-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Kafuter%20Lem%20Caster%20Glue%20A%2BB%20Metal%20Repairing%20Adhesive%20Glue/o5P117334869-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/ALSEAL%20All%20Purpose%20Sealant%20(Lem%20Silikon)/9eP103466338-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%20SKC-S%20(Cairan%20Pembersih%20NDT)/qsP103469964-2.jpg)
/n6P105179834-1.jpg)
/6qP105598242-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based%20(Lem%20Gasket)/mkP107382812-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)